Zoro Homepage

115V 5.5A Bath Pump Genesis Front & Top with Air Switch

  • Mfr # PO1413599

  • Zoro # G404050493


product price: $284.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO1413599
Zoro #
G404050493
UPC #
750071317926
Country of Origin
China

Description

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.

Features
  • Dry run mechanical seal for reliability
  • Glass reinforced composite pump housing
  • Self draining suction inlet
  • Center discharge
  • Factory installed cord / plug
  • Factory installed air switch
  • Ultra quiet operation
  • 1-1/2" MBT with air switch & Nema cord
Specifications
  • Voltage: 115V
  • Amperage: 5.5A
  • Speed: 1
  • Suction Pipe Size: 1-1/2"
  • Volute Fastening Type: 4 Bolts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.