12-10 Gauge Heat Shrink Female Blade Terminal, Yellow, 10PK

  • Mfr # PO3631699

  • Zoro # G815202764


product price:  $34.63
/pk 10, $3.46/ea

Key Features

Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
Termination Style
Crimp
Stud Size
1/4 in
Insulation Type
Heat Shrink
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PO3631699
Zoro #
G815202764
UPC #
752561480813
Country of Origin
China

Dimensions

Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
Stud Size
1/4 in

Details

Item
Blade Terminal
Termination Style
Crimp
Insulation Type
Heat Shrink
Terminal Shape
Female Blade
Insulation Color
Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.