This item is Discontinued.

Powerhouse 12 x 12 in. Armadillo Bucksin Beige Polypropylene Interlocking Multi Purpose Floor Tile; Pack of 9 PO390673

12 x 12 in. Armadillo Bucksin Beige Polypropylene Interlocking Multi Purpose Floor Tile; Pack of 9 (Discontinued)

  • Mfr # PO390673
  • Zoro # G104013514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO390673
Zoro #
G104013514
UPC #
661541948468
Country of Origin
China

Description

Armadillo Tile can be installed over a solid, clean, level indoor or outdoor residential flooring. Great for workshops, garages, laundry rooms, sheds, workout rooms, mudrooms, basements, game rooms, man caves or any work space you need a floor.

Features
  • Can be cut to fit in almost any location
  • Reduces leg strain by as much as 70 %
  • Creates a flat, non-slip surface
  • Easy to keep clean, chemical resistant
  • Insulates from the cold hard concrete
  • Simple snap together design
  • Strong enough for cars and medium trucks
  • Pack of 9
Specifications
  • Color: Buckskin Beige
  • Size: 12" x 12"
  • Dimensions: 12.62" H x 0.5" W x 12.62" L
  • Weight: 5.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.