12385 180 Degree Mandrel Bend U-Style Tubing 3.5 In.

  • Mfr # PO370163

  • Zoro # G715781048


product price:  $37.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PO370163
Zoro #
G715781048
UPC #
661541766574
Country of Origin
China

Description

Features -Super competition 180 degree mandrel bend u-style tubing. -Wrinkle free surface. -16 gauge mild steel. -Outside diameter - 3-1/2 in. -Bend radius - 7 in. -Leg 1 length - 6 in. -Leg 2 length - 6 in. -Material - Mild steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.