Zoro Homepage

13900 16 Pass Electra-Cool Remote Transmission Cooler Kit

  • Mfr # PO1093760

  • Zoro # G315766964


product price: $413.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO1093760
Zoro #
G315766964
UPC #
739608352050
Country of Origin
China

Description

With it's own air supply the Electra-Cool Remote Transcooler can literally be mounted wherever space permits making it a popular addition for performance compacts hot rods muscle cars and trucks. An efficient 16 pass tube and fin cooler coupled with a Tornado fan and aluminum brackets this kit comes with a complete installation kit to install easily on all vehicles with 5/16 or 3/8 transmission cooler lines. Also included is an 180°F in-line thermostat for activating the electric fan. This is a durable trouble-free way to add years to the life of your transmission and perfect for medium to heavy-duty towing and hauling. Transmission cooler kit includes fan mounted cooler two -8AN fittings and four brass -8AN x 1/2 hose barb fittings 180°F In-line thermostat 10 ft. of OEM spec hose 5/16 Inst a-dapt radiator fitting 5/16 and 3/8 compression fittings and hardware. Features -Mounts anywhere space permits -Electric fan supplies optimum airflow -Dramatically extends engine and transmission life -16 pass Tube & Fin cooler -Clear anodized aluminum shroud -650 CFM reversible Tornado electric fan --6AN inlet size Specifications -Cooler style: 16 pass Tube & Fin -Inlet size: -6AN -Fan size: 10 in. -CFM: 650 -Amp draw: 5.3 -Width: 15-3/4 in. -Height: 11-1/2 in. -Depth: 5 in. -Inlet dim: 8-3/4 in. -Mounting: 14-3/4 x 5-1/4 in. -Cooler Fluid Capacity: 19.6 oz. -Hose size: 3/8 in. -Hose length: 10 ft. -Airflow: Puller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.