Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15800 16 Pass Electra-Cool Remote Cooler

  • Mfr # PO355832

  • Zoro # G015799743


product price: $392.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO355832
Zoro #
G015799743
UPC #
661541701025
Country of Origin
China

Description

With its own air supply the ever-popular Electra-Cool remote cooler can literally be mounted almost anywhere making it a popular addition for performance compacts hot rods muscle cars and trucks. An efficient 16-pass tube and fin cooler coupled with a Tornado fan and aluminum brackets built with -8AN male fittings and includes 2 each -8AN x 1/2 barb fittings. With the large -8AN fittings this cooler was designed primarily for engine oil applications but also can be used for heavy duty transmission or fuel cooling. Features -Mounts anywhere space permits -Electric fan supplies optimum airflow -Dramatically extends engine and transmission life -16 pass Tube & Fin cooler -Clear anodized aluminum shroud -650 CFM reversible Tornado electric fan --8AN inlet size Specifications -Cooler style: 16 pass Tube & Fin -Inlet size: -8AN -Fan size: 10 in. -CFM: 650 -Amp draw: 5.3 -Width: 15-3/4 in. -Height: 11-1/2 in. -Depth: 5 in. -Inlet dim: 8-3/4 in. -Mounting: 14-3/4 x 5-1/4 in. -Cooler fluid capacity: 19.6 oz. -Barb size: 1/2 in. -Airflow: Puller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.