17015 15 In. Heavy Duty Stainless Steel Standard Rotation Flex Fan

  • Mfr # PO755632

  • Zoro # G216103677


product price:  $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PO755632
Zoro #
G216103677
UPC #
723902783528
Country of Origin
China

Description

Rated up to 10 000 rpm this 15 diameter heavy duty standard rotation fan features thick black steel hubs and 6 stainless reinforced blades with a large surface area that improve performance and fuel economy. Features -Improves performance and mileage -Heavy duty steel hubs -Durable stainless blades -Rated up to 10 000 RPM -Large surface area pulls more air at low speeds -Reinforced blade construction extends fan life -15 in. standard rotation flex fan design Specifications -Diameter: 14-3/4 in. -Flange bolt spacing: 1-3/4 - 2-1/4 in. -Depth: 2-3/4 in. -Rotation: Standard -Hub construction: Powder coated black steel -Blade construction: Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.