This item is Discontinued.

Powerhouse 22-18 Gauge Heat Shrink Ring Terminal with 0.31 in. Hole, Red, 10PK PO3628911

This item is Discontinued.

Powerhouse

22-18 Gauge Heat Shrink Ring Terminal with 0.31 in. Hole, Red, 10PK (Discontinued)

Mfr # PO3628911
Zoro # G915441025
UPC # 752561454067
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PO3628911
Zoro #
G915441025
UPC #
752561454067
Country of Origin
China

Dimensions

Stud Size
5/16 in
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG

Details

Item
Ring Terminal
Insulation Type
Heat Shrink
Terminal Shape
Standard Ring Tongue
Insulation Color
Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.