302112020NV-1 0.5 in. x 20 ft. Double Braided Nylon Dock Line - Navy

  • Mfr # PO857936

  • Zoro # G316210213


product price:  $41.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PO857936
Zoro #
G316210213
UPC #
753153172611
Country of Origin
China

Description

Features -100 Percent double braided nylon -Professionally spliced soft eye at one end -Yacht whipped at the bitter end and splice point -1/2in. diameter lines have a 12in. eye length Specifications - Color: Navy - Material: Nylon - Size: 0.5in. x 20' - Dimension: 1.57in. H x 5.91in. W x 9.84in. L - Weight: 1.36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.