304206050YW-1 0.25 in. x 50 ft. Polypropylene Anchor Line with Snap - Yellow

  • Mfr # PO913051

  • Zoro # G604013410


product price:  $23.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO913051
Zoro #
G604013410
UPC #
739608515523
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • Hollow braid anchor line with snap
  • 100 Percent multi-filament
  • Plated steel snap
Specifications
  • Color: Yellow
  • Material: Polypropylene
  • Size: 0.25 in. x 50 ft.
  • Dimension: 2.56" H x 5.91" W x 9.84" L
  • Weight: 1.96 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.