Zoro Homepage

415094-1 54 in. Battery Box Strap & Brackets

  • Mfr # PO913054

  • Zoro # G904003883


product price: $24.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO913054
Zoro #
G904003883
UPC #
739608530120
Country of Origin
China

Description

Features
  • Marine grade cloth hook and eye strap that has over 300 lbs
  • Breaking strength
  • Makes battery installation simple and easy
  • Reinforced corners and 8 mounting holes
Specifications
  • Size: 54"
  • Dimension: 1.5" H x 3.88" W x 5.81" L
  • Weight: 0.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.