This item is Discontinued.

Powerhouse 4201241 0.37 x 0.5 in. 15A 12V SPDT MomOn Light Tip Toggle Switch  On, Off PO836485

4201241 0.37 x 0.5 in. 15A 12V SPDT MomOn Light Tip Toggle Switch On, Off (Discontinued)

  • Mfr # PO836485
  • Zoro # G816372893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PO836485
Zoro #
G816372893
UPC #
-
Country of Origin
China

Description

Features Light tip toggle switches light up white in the off position and red in the on position Stamped brass/injection molded nylon/polycarbonate Specifications Amperage: 15A Voltage: 12V Type: SPDT Size: 0.37 x 0.5 Dimension: 1.25 H x 1.88 W x 4.94 L Weight: 0.06 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.