Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

560-D0C60S Fas Standard Skimmer - Long

  • Mfr # PO53137

  • Zoro # G304149532


product price: $78.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO53137
Zoro #
G304149532
UPC #
654204132991
Country of Origin
China

Description

Features
  • Deep body, larger locking basket.
  • Long or short throat.
  • Basket accessible from top or front.
  • Durable one-piece ABS (wide mouth is two piece).
  • 1 1/2 in. FPT.
  • 1 1/2 in. hose adapter included.
  • Long Throat with Return.
  • Color - White.
  • Dimension - 13 x 14 x 10 in.
  • Item Weight - 5.0 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.