
7.5 x 12 x 3.87 in. 6 Pass Econo-Cool Remote Cooler; 0.5 in. Barb Inlets
Mfr # PO734101
Zoro # G604062012
product price:Â $246.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PO734101
Zoro #
G604062012
UPC #
723902775110
Country of Origin
China
Description
Features
- Efficient copper/aluminum tube & fin 6 pass cooler
- 1/2" barb inlets
- 400 cfm reversible tornado electric fan
- Recommended for transmissions, power steering, & fuel
- Cooler style: Tube & Fin
- Inlet size: 1/2" barb
- Fan size: 7"
- CFM: 400
- Amp draw: 4.8
- Width: 12-3/4"
- Height: 7-5/8"
- Depth: 3-3/4"
- Inlet dim: 6-1/4"
- Mounting: 11" x 5"
- Airflow: Puller (reversible)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.