This item is Discontinued.

Powerhouse 801538-09 0.37 in. x 15 ft. Regal Connection Dock Line - Silver PO1112783

801538-09 0.37 in. x 15 ft. Regal Connection Dock Line - Silver (Discontinued)

  • Mfr # PO1112783
  • Zoro # G115942520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PO1112783
Zoro #
G115942520
UPC #
739608512980
Country of Origin
China

Description

Features -Made of solid braid polypropylene the dock line naturally repels water and floats so it won't get caught in your propeller -Using the dock line's pre-spliced loop allows you to effectively dock and moor so your passengers can disembark quickly and safely -Lines have built in memory easy to case without kinking Specifications - Color: Silver - Size: 3/8in. x 15' - Dimension: 2in. H x 4.25in. W x 18in. L - Weight: 0.387

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.