Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Accessories, GSNI6687 26.32 In. Gas Spring

  • Mfr # PO24436

  • Zoro # G004074714


product price: $50.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO24436
Zoro #
G004074714
UPC #
657248168476
Country of Origin
China

Description

Features
  • Black nitride shaft gas springs
  • Extended Length - 26.32 in.
  • Compressed Length - 15.82 in.
  • Stroke - 10.50 in.
  • Rod diameter - 8 mm.
  • Tube diameter - 18 mm.
  • Force - 74 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.