Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Limo

  • Mfr # PO114642

  • Zoro # G803881001


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO114642
Zoro #
G803881001
UPC #
654204553864
Country of Origin
China

Description

Made of 600D polyester, this unique wheeled case features 12 separate sections, 6 permanent and 6 detachable, allowing it to securely hold bottles in place. The 6 detachable sections are designed to accommodate bottles of various sizes or to be used as a regular cooler. Completely foam padded around the case&sections. Other features include a front organizer to hold a PDA, calculator, cards pens, and incidentals, and dual side pockets for catalogs and memo pads. The soft-grip handle,locking pull-up handle and skate wheels make this convenient case pleasure to pull. The perfect piece of a beverage representative!
  • Imprint: On front pocket approx. 6"W x 6"H (Bulky).
  • Embroidery: On front pocket approx. 5 1/2"W x 5 1/2"H (Bulky).
  • Material: 600d polyester.
  • Color: Black.
  • Dimensions: 10" L x 14" H x 14.5" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.