Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 11-1/4 in L, Black, Nylon, 100 PK

  • Mfr # PO3647938

  • Zoro # G415199976


product price: $34.89
/pk 100, $0.35/ea

Key Features

Nominal Length
11-1/4 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO3647938
Zoro #
G415199976
UPC #
752561739300
Country of Origin
China

Dimensions

Nominal Length
11-1/4 in

Details

Item
Cable Tie
Color
Black
Material
Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.