
Cable Tie, 14-1/2 in L, Stainless Steel, 4 PK
Mfr # PO3621491
Zoro # G815202894
product price: $32.89
/pk 4, $8.22/eaKey Features
Cable Tie Style
Corrosion Resistant
Nominal Length
14-1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PO3621491
Zoro #
G815202894
UPC #
752561487546
Country of Origin
China
Dimensions
Nominal Length
14-1/2 in
Details
Item
Cable Tie
Cable Tie Style
Corrosion Resistant
Material
Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.