Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 15 in L, Black, Nylon, 50 PK

  • Mfr # PO3612361

  • Zoro # G615200397


product price: $53.39
/pk 50, $1.07/ea

Key Features

Cable Tie Style
Metal Locking Barb, Weather Resistant
Nominal Length
15 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO3612361
Zoro #
G615200397
UPC #
752561194376
Country of Origin
China

Dimensions

Nominal Length
15 in

Details

Item
Cable Tie
Cable Tie Style
Metal Locking Barb, Weather Resistant
Color
Black
Material
Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.