Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut N ft. Level Drag

  • Mfr # PO186926

  • Zoro # G216315674


product price: $2,289.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO186926
Zoro #
G216315674
UPC #
-
Country of Origin
China

Description

The Cut-N-Level drag is designed for grooming the surface of playing fields. It features flat steel cutting blades and a screen for rock removal. The cutting blades are slotted and attached to the main frame with bolts allowing the operator to adjust the blades for the desired depth of cut. Used in routine maintenance the Cut-N-Level drag can be used for rock removal smoothing and leveling the field as the need arises saving hundreds of man-hours normally needed to do these jobs. Frame and blades are galvanized. Size 6 ft wide x 4 ft6 in deep. Wt 220 lbs. LEVELS FIELD - By adjusting the blades the operator cuts down dirt build-up. The dirt is carried by the blades as the drag passes over holes it is then deposited in the holes leaving a smooth and level surface. PICKS UP STONES - Rocks and stones are removed by placing a screen above the frame and adjusting the blade so that they scrape up rocks lying on the field. This directs the rocks onto the wire mesh screen. The dirt sifts through thus holding any materials too large to fall through. HELPS DRY WET FIELDS - By adjusting the blades to shave the top layers of dirt the drag will mix wetter top dirt with dryer lower dirt. By rolling this mixture along and exposing it to the air a dryer dirt will be deposited on the field.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.