Zoro Homepage

HK5 Triple Horn Kit

  • Mfr # PO1096165

  • Zoro # G815835849


product price: $656.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO1096165
Zoro #
G815835849
UPC #
739608369423
Country of Origin
China

Description

Dual Black ABS Trumpets 15.5 in. And 10.5 in. Length. Trumpets mount separately each with its own mounting bracket and solenoid which makes the kit easy to install on smaller vehicles. These horns are designed for durability easy fit and extreme sound. The kit includes a 150 PSI compressor and 1.5 Gallon air tank. Specifications -Sound Type - Dual Tone -Shape - 2 Round Trumpet -Length - 15-1/2 in. -Sound Level DB - 154.2 Decibels -Volt Rating - 12 Volts -Finish - Matte -Color - Black -Material - ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.