Zoro Homepage

HO5090 Spacer Engine Kit

  • Mfr # PO803987

  • Zoro # G604041277


product price: $60.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO803987
Zoro #
G604041277
UPC #
753153170877
Country of Origin
China

Description

Features
  • For use with Teleflex hydraulic steering cylinder HC5345 and HC5358
Inlcludes
  • (1) HHCS .375 NF x 2- .25 SS (tiller bolt)
  • (1) SS fender washer
  • (1) 3/16 spacer Yamaha
  • (2) thick nylon spacer .375 and supplement instructions
Specifications
  • Dimension: 0.2" H x 8" W x 5.25" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.