Shop POWERHOUSE
See all product information
Create Account
K040384 38.42 in. Micro-V Ribbed Belt for 1999 Freightliner FLD120 10.8L 6 Cylinder Diesel
Mfr # PO3564838
Zoro # G011945878
product price:Â
$
56.45
/ea
Key Features
Outside Length
38.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PO3564838
- Zoro #
- G011945878
- UPC #
- 734272361087
- Country of Origin
- China
Dimensions
- Outside Length
- 38.42 in
Details
- Item
- V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.