Zoro Homepage

Primary Wire, 14 AWG, Black, 20 ft.

  • Mfr # PO3630026

  • Zoro # G811882588


product price: $42.15
/ea

Key Features

Wire Color
Black
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO3630026
Zoro #
G811882588
UPC #
752561804695
Country of Origin
China

Dimensions

Wire Size
14 AWG
Length
20 ft.

Details

Item
Primary Wire
Wire Color
Black
Jacket Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.