Zoro Homepage

Primary Wire, 14 AWG, Red, 20 ft.

  • Mfr # PO3080307

  • Zoro # G911882662


product price: $39.89
/ea

Key Features

Wire Color
Red
Jacket Color
Red
Length
20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO3080307
Zoro #
G911882662
UPC #
759332489907
Country of Origin
China

Dimensions

Wire Size
14 AWG
Length
20 ft.

Details

Item
Primary Wire
Wire Color
Red
Jacket Color
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.