Zoro Homepage

Primary Wire, 14 AWG, White, 100 ft.

  • Mfr # PO3295151

  • Zoro # G911882945


product price: $67.99
/ea

Key Features

Wire Color
White
Jacket Color
White
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO3295151
Zoro #
G911882945
UPC #
752561805555
Country of Origin
China

Dimensions

Wire Size
14 AWG
Length
100 ft.

Details

Item
Primary Wire
Wire Color
White
Jacket Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.