Zoro Homepage

Timing Belt, 1000-5MGT-25

  • Mfr # 1000-5P-25

  • Zoro # G210987716


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Pitch
5 mm
Standards
REACH Certified, RoHS Compliant
Tooth Location
One Side
Number of Teeth
200
Tensile Strength
86,000 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-5P-25
Zoro #
G210987716
UPC #
00195057022652
Country of Origin
United States

Dimensions

Pitch Length
1,000 mm
Belt Trade Size
GT
Top Width
25 mm

Details

Pitch
5 mm
Standards
REACH Certified, RoHS Compliant
Tooth Location
One Side
Number of Teeth
200
Tensile Strength
86,000 lb/in
Item
Timing Belts
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Series
Powerhouse(R)
Belt Material
Neoprene
Application
Reinforcing Cord Material
Fiberglass
Industry Number
1000-5MGT-25
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1000-5MGT-25, Number of Teeth 200, Pitch 5 mm, Pitch Length 1,000 mm, Tooth Location One Side, Top Width 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.