Timing Belt, 1040-8MGT-12
Mfr # 1040-8P-12
Zoro # G210985859
product price: $39.19
/eaKey Features
Industry Number
1040-8MGT-12
Application
Belt Material
Neoprene
Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040-8P-12
Zoro #
G210985859
UPC #
00195057023406
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Pitch Length
1,040 mm
Top Width
12 mm
Details
Industry Number
1040-8MGT-12
Application
Belt Material
Neoprene
Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Item
PGGT Timing Belt
Tooth Location
One Side
Number of Teeth
130
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1040-8MGT-12, Number of Teeth 130, Pitch 8 mm, Pitch Length 1,040 mm, Tooth Location One Side, Top Width 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.