Timing Belt, 1050-5MGT-15
Mfr # 1050-5P-15
Zoro # G510987768
product price: $45.59
/eaKey Features
Industry Number
1050-5MGT-15
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Application
Tensile Strength
86,000 lb/in
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1050-5P-15
Zoro #
G510987768
UPC #
00195057021037
Country of Origin
United States
Dimensions
Top Width
15 mm
Belt Trade Size
GT
Pitch Length
1,050 mm
Details
Industry Number
1050-5MGT-15
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Application
Tensile Strength
86,000 lb/in
Belt Material
Neoprene
Item
Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
Powerhouse(R)
Standards
REACH Certified, RoHS Compliant
Number of Teeth
210
Pitch
5 mm
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1050-5MGT-15, Number of Teeth 210, Pitch 5 mm, Pitch Length 1,050 mm, Tooth Location One Side, Top Width 15 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.