Zoro Homepage

Timing Belt, 1064-8MGT-20

  • Mfr # 1064-8P-20

  • Zoro # G410985710


product price: $61.59
/ea

Key Features

Tooth Location
One Side
Belt Series
Powerhouse(R)
Pitch Length
1,064 mm
Number of Teeth
133
Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1064-8P-20
Zoro #
G410985710
UPC #
00195057023796
Country of Origin
United States

Dimensions

Pitch Length
1,064 mm
Belt Trade Size
GT
Top Width
20 mm

Details

Tooth Location
One Side
Belt Series
Powerhouse(R)
Number of Teeth
133
Application
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Industry Number
1064-8MGT-20
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Pitch
8 mm
Standards
REACH Certified, RoHS Compliant
Item
PGGT Timing Belt
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1064-8MGT-20, Number of Teeth 133, Pitch 8 mm, Pitch Length 1,064 mm, Tooth Location One Side, Top Width 20 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.