Zoro Homepage

Timing Belt, 1120-8MGT-12

  • Mfr # 1120-8P-12

  • Zoro # G310985902


product price: $42.39
/ea

Key Features

Standards
REACH Certified, RoHS Compliant
Belt Trade Size
GT
Pitch
8 mm
Belt Series
Powerhouse(R)
Number of Teeth
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120-8P-12
Zoro #
G310985902
UPC #
00195057023437
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
1,120 mm
Top Width
12 mm

Details

Standards
REACH Certified, RoHS Compliant
Pitch
8 mm
Belt Series
Powerhouse(R)
Number of Teeth
140
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Material
Neoprene
Tooth Location
One Side
Industry Number
1120-8MGT-12
Item
PGGT Timing Belt
Reinforcing Cord Material
Fiberglass
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear

Description

PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1120-8MGT-12, Number of Teeth 140, Pitch 8 mm, Pitch Length 1,120 mm, Tooth Location One Side, Top Width 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.