Zoro Homepage

Timing Belt, 1120-8MGT-20

  • Mfr # 1120-8P-20

  • Zoro # G510985818


product price: $58.99
/ea

Key Features

Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Pitch Length
1,120 mm
Belt Material
Neoprene
Number of Teeth
140
Top Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120-8P-20
Zoro #
G510985818
UPC #
00195057023819
Country of Origin
United States

Dimensions

Pitch Length
1,120 mm
Top Width
20 mm
Belt Trade Size
GT

Details

Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Material
Neoprene
Item
PGGT Timing Belt
Number of Teeth
140
Belt Series
Powerhouse(R)
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Standards
REACH Certified, RoHS Compliant
Tooth Location
One Side
Industry Number
1120-8MGT-20
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1120-8MGT-20, Number of Teeth 140, Pitch 8 mm, Pitch Length 1,120 mm, Tooth Location One Side, Top Width 20 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.