Timing Belt, 1120-8MGT-30
Mfr # 1120-8P-30
Zoro # G510985849
product price: $86.19
/ea
Free Shipping & Returns
Key Features
Pitch
8 mm
Top Width
30 mm
Standards
REACH Certified, RoHS Compliant
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1120-8P-30
Zoro #
G510985849
UPC #
00195057010789
Country of Origin
United States
Dimensions
Top Width
30 mm
Pitch Length
1,120 mm
Belt Trade Size
GT
Details
Pitch
8 mm
Standards
REACH Certified, RoHS Compliant
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse(R)
Item
PGGT Timing Belt
Tooth Location
One Side
Number of Teeth
140
Industry Number
1120-8MGT-30
Application
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1120-8MGT-30, Number of Teeth 140, Pitch 8 mm, Pitch Length 1,120 mm, Tooth Location One Side, Top Width 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.