Timing Belt, 1150-5MGT-25
Mfr # 1150-5P-25
Zoro # G110987793
product price: $84.49
/ea
Free Shipping & Returns
Key Features
Number of Teeth
230
Reinforcing Cord Material
Fiberglass
Standards
REACH Certified, RoHS Compliant
Tensile Strength
86,000 lb/in
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1150-5P-25
Zoro #
G110987793
UPC #
00195057022720
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Pitch Length
1,150 mm
Top Width
25 mm
Details
Number of Teeth
230
Reinforcing Cord Material
Fiberglass
Standards
REACH Certified, RoHS Compliant
Tensile Strength
86,000 lb/in
Belt Material
Neoprene
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Series
Powerhouse(R)
Pitch
5 mm
Industry Number
1150-5MGT-25
Application
Item
Timing Belts
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1150-5MGT-25, Number of Teeth 230, Pitch 5 mm, Pitch Length 1,150 mm, Tooth Location One Side, Top Width 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.