Timing Belt, 1190-14MGT-40
Mfr # 1190-14P-40
Zoro # G410986601
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Application
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Top Width
40 mm
Belt Series
Powerhouse(R)
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1190-14P-40
Zoro #
G410986601
UPC #
00195057011793
Country of Origin
United States
Dimensions
Top Width
40 mm
Belt Trade Size
GT
Pitch Length
1,190 mm
Details
Application
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Series
Powerhouse(R)
Tooth Location
One Side
Industry Number
1190-14MGT-40
Standards
REACH Certified, RoHS Compliant
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Item
PGGT Timing Belt
Belt Material
Neoprene
Number of Teeth
85
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1190-14MGT-40, Number of Teeth 85, Pitch 14 mm, Pitch Length 1,190 mm, Tooth Location One Side, Top Width 40 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.