Timing Belt, 1300-5MGT-15
Mfr # 1300-5P-15
Zoro # G310987913
product price: $58.49
/eaKey Features
Number of Teeth
260
Pitch
5 mm
Belt Series
Powerhouse(R)
Industry Number
1300-5MGT-15
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300-5P-15
Zoro #
G310987913
UPC #
00195057021198
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Top Width
15 mm
Pitch Length
1,300 mm
Details
Number of Teeth
260
Pitch
5 mm
Belt Series
Powerhouse(R)
Industry Number
1300-5MGT-15
Item
Timing Belts
Belt Material
Neoprene
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Standards
REACH Certified, RoHS Compliant
Tensile Strength
86,000 lb/in
Application
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1300-5MGT-15, Number of Teeth 260, Pitch 5 mm, Pitch Length 1,300 mm, Tooth Location One Side, Top Width 15 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.