Timing Belt, 1400-14MGT-55
Mfr # 1400-14P-55
Zoro # G410986595
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Powerhouse(R)
Standards
REACH Certified, RoHS Compliant
Top Width
55 mm
Application
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400-14P-55
Zoro #
G410986595
UPC #
00195057095489
Country of Origin
United States
Dimensions
Top Width
55 mm
Belt Trade Size
GT
Pitch Length
1,400 mm
Details
Belt Series
Powerhouse(R)
Standards
REACH Certified, RoHS Compliant
Application
Number of Teeth
100
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Location
One Side
Industry Number
1400-14MGT-55
Pitch
14 mm
Item
PGGT Timing Belt
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1400-14MGT-55, Number of Teeth 100, Pitch 14 mm, Pitch Length 1,400 mm, Tooth Location One Side, Top Width 55 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.