Timing Belt, 1440-8MGT-12
Mfr # 1440-8P-12
Zoro # G510985931
product price: $49.59
/eaKey Features
Belt Series
Powerhouse(R)
Tooth Location
One Side
Application
Top Width
12 mm
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1440-8P-12
Zoro #
G510985931
UPC #
00195057023482
Country of Origin
United States
Dimensions
Top Width
12 mm
Belt Trade Size
GT
Pitch Length
1,440 mm
Details
Belt Series
Powerhouse(R)
Tooth Location
One Side
Application
Belt Material
Neoprene
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Industry Number
1440-8MGT-12
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Standards
REACH Certified, RoHS Compliant
Item
PGGT Timing Belt
Number of Teeth
180
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1440-8MGT-12, Number of Teeth 180, Pitch 8 mm, Pitch Length 1,440 mm, Tooth Location One Side, Top Width 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.