Zoro Homepage

Timing Belt, 1440-8MGT-30

  • Mfr # 1440-8P-30

  • Zoro # G210985897


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Application
Standards
REACH Certified, RoHS Compliant
Pitch
8 mm
Pitch Length
1,440 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440-8P-30
Zoro #
G210985897
UPC #
00195057010833
Country of Origin
United States

Dimensions

Pitch Length
1,440 mm
Top Width
30 mm
Belt Trade Size
GT

Details

Application
Standards
REACH Certified, RoHS Compliant
Pitch
8 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse(R)
Industry Number
1440-8MGT-30
Number of Teeth
180
Tooth Location
One Side
Item
PGGT Timing Belt
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1440-8MGT-30, Number of Teeth 180, Pitch 8 mm, Pitch Length 1,440 mm, Tooth Location One Side, Top Width 30 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.