Zoro Homepage

Timing Belt, 1450-5MGT-15

  • Mfr # 1450-5P-15

  • Zoro # G610987880


product price: $58.59
/ea

Key Features

Tensile Strength
86,000 lb/in
Belt Material
Neoprene
Number of Teeth
290
Industry Number
1450-5MGT-15
Pitch Length
1,450 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450-5P-15
Zoro #
G610987880
UPC #
00195057021273
Country of Origin
United States

Dimensions

Pitch Length
1,450 mm
Belt Trade Size
GT
Top Width
15 mm

Details

Tensile Strength
86,000 lb/in
Belt Material
Neoprene
Number of Teeth
290
Industry Number
1450-5MGT-15
Tooth Location
One Side
Belt Series
Powerhouse(R)
Standards
REACH Certified, RoHS Compliant
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Reinforcing Cord Material
Fiberglass
Item
Timing Belts
Pitch
5 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1450-5MGT-15, Number of Teeth 290, Pitch 5 mm, Pitch Length 1,450 mm, Tooth Location One Side, Top Width 15 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.