Zoro Homepage

Timing Belt, 1584-8MGT-20

  • Mfr # 1584-8P-20

  • Zoro # G710985878


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Pitch
8 mm
Industry Number
1584-8MGT-20
Reinforcing Cord Material
Fiberglass
Belt Trade Size
GT
Number of Teeth
198
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1584-8P-20
Zoro #
G710985878
UPC #
00195057010475
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
1,584 mm
Top Width
20 mm

Details

Pitch
8 mm
Industry Number
1584-8MGT-20
Reinforcing Cord Material
Fiberglass
Number of Teeth
198
Item
PGGT Timing Belt
Tooth Location
One Side
Belt Series
Powerhouse(R)
Standards
REACH Certified, RoHS Compliant
Application
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear

Description

PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1584-8MGT-20, Number of Teeth 198, Pitch 8 mm, Pitch Length 1,584 mm, Tooth Location One Side, Top Width 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.