Zoro Homepage

Timing Belt, 1584-8MGT-30

  • Mfr # 1584-8P-30

  • Zoro # G010985851


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Application
Number of Teeth
198
Pitch
8 mm
Top Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1584-8P-30
Zoro #
G010985851
UPC #
00195057010857
Country of Origin
United States

Dimensions

Top Width
30 mm
Belt Trade Size
GT
Pitch Length
1,584 mm

Details

Tooth Location
One Side
Application
Number of Teeth
198
Pitch
8 mm
Belt Series
Powerhouse(R)
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Item
PGGT Timing Belt
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Standards
REACH Certified, RoHS Compliant
Industry Number
1584-8MGT-30
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F

Description

PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1584-8MGT-30, Number of Teeth 198, Pitch 8 mm, Pitch Length 1,584 mm, Tooth Location One Side, Top Width 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.