Zoro Homepage

Timing Belt, 1600-8MGT-20

  • Mfr # 1600-8P-20

  • Zoro # G510985887


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Belt Material
Neoprene
Top Width
20 mm
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Belt Trade Size
GT
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-8P-20
Zoro #
G510985887
UPC #
00195057010482
Country of Origin
United States

Dimensions

Top Width
20 mm
Belt Trade Size
GT
Pitch Length
1,600 mm

Details

Belt Material
Neoprene
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Number of Teeth
200
Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Reinforcing Cord Material
Fiberglass
Item
PGGT Timing Belt
Tooth Location
One Side
Pitch
8 mm
Industry Number
1600-8MGT-20
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear

Description

PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1600-8MGT-20, Number of Teeth 200, Pitch 8 mm, Pitch Length 1,600 mm, Tooth Location One Side, Top Width 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.