Timing Belt, 1600-8MGT-30
Mfr # 1600-8P-30
Zoro # G810985877
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
200
Pitch
8 mm
Top Width
30 mm
Industry Number
1600-8MGT-30
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-8P-30
Zoro #
G810985877
UPC #
00195057010864
Country of Origin
United States
Dimensions
Top Width
30 mm
Pitch Length
1,600 mm
Belt Trade Size
GT
Details
Number of Teeth
200
Pitch
8 mm
Industry Number
1600-8MGT-30
Belt Material
Neoprene
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Standards
REACH Certified, RoHS Compliant
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse(R)
Item
PGGT Timing Belt
Application
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1600-8MGT-30, Number of Teeth 200, Pitch 8 mm, Pitch Length 1,600 mm, Tooth Location One Side, Top Width 30 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.