Zoro Homepage

Timing Belt, 1800-8MGT-12

  • Mfr # 1800-8P-12

  • Zoro # G610985916


product price: $56.79
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Industry Number
1800-8MGT-12
Tooth Location
One Side
Belt Series
Powerhouse(R)
Number of Teeth
225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800-8P-12
Zoro #
G610985916
UPC #
00195057023536
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
1,800 mm
Top Width
12 mm

Details

Reinforcing Cord Material
Fiberglass
Industry Number
1800-8MGT-12
Tooth Location
One Side
Belt Series
Powerhouse(R)
Number of Teeth
225
Belt Material
Neoprene
Pitch
8 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Item
PGGT Timing Belt
Standards
REACH Certified, RoHS Compliant
Application
ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear

Description

PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1800-8MGT-12, Number of Teeth 225, Pitch 8 mm, Pitch Length 1,800 mm, Tooth Location One Side, Top Width 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.