Timing Belt, 1850-5MGT-25
Mfr # 1850-5P-25
Zoro # G510986464
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Application
Tensile Strength
86,000 lb/in
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1850-5P-25
Zoro #
G510986464
UPC #
00195057023079
Country of Origin
United Kingdom
Dimensions
Belt Trade Size
GT
Top Width
25 mm
Pitch Length
1,850 mm
Details
Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Application
Tensile Strength
86,000 lb/in
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Number of Teeth
370
Tooth Location
One Side
Industry Number
1850-5MGT-25
Pitch
5 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Item
PGGT Timing Belt
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1850-5MGT-25, Number of Teeth 370, Pitch 5 mm, Pitch Length 1,850 mm, Tooth Location One Side, Top Width 25 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.