Zoro Homepage

Timing Belt, 1890-14MGT-55

  • Mfr # 1890-14P-55

  • Zoro # G310986558


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Industry Number
1890-14MGT-55
Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Belt Trade Size
GT
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1890-14P-55
Zoro #
G310986558
UPC #
00195057095526
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
1,890 mm
Top Width
55 mm

Details

Industry Number
1890-14MGT-55
Standards
REACH Certified, RoHS Compliant
Belt Series
Powerhouse(R)
Tooth Location
One Side
Item
PGGT Timing Belt
Belt Material
Neoprene
Application
Reinforcing Cord Material
Fiberglass
Number of Teeth
135
Pitch
14 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear

Description

PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1890-14MGT-55, Number of Teeth 135, Pitch 14 mm, Pitch Length 1,890 mm, Tooth Location One Side, Top Width 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.