Timing Belt, 2000-8MGT-30
Mfr # 2000-8P-30
Zoro # G110985775
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Powerhouse(R)
Top Width
30 mm
Number of Teeth
250
Tooth Location
One Side
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000-8P-30
Zoro #
G110985775
UPC #
00195057010895
Country of Origin
United States
Dimensions
Top Width
30 mm
Belt Trade Size
GT
Pitch Length
2,000 mm
Details
Belt Series
Powerhouse(R)
Item
PGGT Timing Belt
Number of Teeth
250
Tooth Location
One Side
Pitch
8 mm
Standards
REACH Certified, RoHS Compliant
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Industry Number
2000-8MGT-30
Application
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 2000-8MGT-30, Number of Teeth 250, Pitch 8 mm, Pitch Length 2,000 mm, Tooth Location One Side, Top Width 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.