Zoro Homepage

Timing Belt, 2000-8MGT-50

  • Mfr # 2000-8P-50

  • Zoro # G510985733


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Pitch
8 mm
Belt Series
Powerhouse(R)
Belt Material
Neoprene
Belt Trade Size
GT
Number of Teeth
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000-8P-50
Zoro #
G510985733
UPC #
00195057011274
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Top Width
50 mm
Pitch Length
2,000 mm

Details

Pitch
8 mm
Belt Series
Powerhouse(R)
Belt Material
Neoprene
Number of Teeth
250
Reinforcing Cord Material
Fiberglass
Item
PGGT Timing Belt
Application
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Tooth Location
One Side
Industry Number
2000-8MGT-50
Standards
REACH Certified, RoHS Compliant
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F

Description

PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 2000-8MGT-50, Number of Teeth 250, Pitch 8 mm, Pitch Length 2,000 mm, Tooth Location One Side, Top Width 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.